Hubbell
IEC Pin and Sleeve Connector, 30A, 250V
Mfr # HBL430C9W
Zoro # G3400826
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 3
Replacement Parts
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V HBL330C4W
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V HBL420C7W
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V HBL420C5W
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V HBL360C4W
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC HBL560CS1W
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V HBL420C9W
- HUBBELL Pin & Slve Conn, 30A, 4P, 3W, 600VAC/250VDC VPR3465
- HUBBELL Pin and Sleeve Connector, 30A, 10 HP, Red HBLS330C7W
- HUBBELL Pin & Slve Conn, 100A, 3P, 2W, 600VAC/250VDC VPR10367
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC HBL4100CS2W
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) CLS40MRSB-B
- Hubbell Pin & Sleeve Connectors