Norton Abrasives
Sanding Hand Pad, Alum. Oxide, Green, VF
Mfr # 66261069600
Zoro # G3401203
$0.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 240, 360
Explore More Products
- NORTON ABRASIVES Abrasive Hand Pad, 9in.L x 6in.W, Green, AO 66261079600
- NORTON ABRASIVES Diamond Hand Pad 69014121517
- NORTON ABRASIVES Sanding Sponge, X Med., 4.75x3.75x1/2 In 63642502538
- NORTON ABRASIVES Angled Sanding Sponge, C/M, 4-7/8x2-7/8x1 07660700936
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF 66261074700
- NORTON ABRASIVES Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In 63642552870
- NORTON ABRASIVES Sanding Sponge 3X4" 220G 07660704069
- NORTON ABRASIVES Sanding Sponge, Aluminum Oxide, 4" L 07660749504
- NORTON ABRASIVES Sanding Sponge, Aluminum Oxide, 5 1/2" L 07660702255
- UNITED ABRASIVES/SAIT United Abrasives - Sait 77447 Sand-Light Hand Pad 6 " x 9" Maroon Non-Woven Medium 77447
- NORTON CO Hand Pad, 9 in L, 6 in W, Fine 74700
- Norton Abrasives Abrasive Pads & Sponges