- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 5/16 in Socket Head Cap Screw, Black Oxide Steel, 1 3/4 in Length, 10 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
5/16 in Socket Head Cap Screw, Black Oxide Steel, 1 3/4 in Length, 10 PK (Discontinued)
Mfr # 1GA50
Zoro # G3401544
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16 in
- Screw Length 1 3/4 in
- Screw Head Type Cylindrical
- Drive Type Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1GA50
-
Zoro #
G3401544
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16 in |
Screw Length | 1 3/4 in |
Drive Size | 1/4 in |
Head Height | 0.312 in |
Vented Hole Size | Not Vented |
Thread Length | 1 1/8 in |
Min. Thread Length | 1 1/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.469 in |
Vent Hole Diameter | Not Applicable |
Flange Diameter | Not Applicable |
Fastener Length | 1 3/4 in |
Minimum Thread Length | 1 1/8 in |
Length | 1 3/4 in |
Dia./Thread Size | 5/16"-18 |
Head Dia. | 0.469 in |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Min. Tensile Strength | 180,000 psi |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC (Coarse) |
Class | 3A |
Thread Direction | Right Hand |
Temp. Range | 250 Degrees F |
Rockwell Hardness | C39 to C45 |
Thread Style | Partially Threaded |
Self-Locking Element | Nylon Patch |
Thread Type | Coarse |
Countersink Angle | Not Applicable |
Flange Thickness | Not Applicable |
Finish Type | Black Oxide |
Special Features | Threadlocking |
Thread Pitch | Not Applicable |
Material Type | Steel |
Tensile Strength | 180,000 psi |
Thread Fit | 3A |
Maximum Temperature | 250 Degrees F |
Basic Material | Steel |
Screw Style | Socket Head Cap Screw with Patch |
Material Grade | Alloy Steel |
Fastener Finish | Black Oxide |
Fastener Industry Standards | ASME B18.3 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 1 3/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable