Shop Alternate Products
This Product is Discontinued
United Abrasives/Sait
Abrasive Roll, 1" W x 150 ft. L, 320G, Red (Discontinued)
Mfr # 83205
Zoro # G3401596
This Product is Discontinued
Key Features
- Width 1"
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material J Weight
- Length 150 ft.