Zoro Select
Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 1MNN1
Zoro # G3401657
$64.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 2-1/2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Black Forged Steel 90 Degree Elbow Class 3000 1MNL4
- ZORO SELECT Black Forged Steel 90 Degree Elbow Class 3000 1MNN3
- ZORO SELECT Black Forged Steel 90 Degree Elbow Class 3000 1MNL6
- ZORO SELECT Malleable Iron 90 Degree Elbow Class 300 1LBU2
- ZORO SELECT Cleanout Ferrule, Cast Iron, 2 in, Socket 228562
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P527
- ZORO SELECT Combo Wye, Cast Iron, 5 x 5 x 3 in, Socket SVFCOM53
- ZORO SELECT Black Nipple, Seamless, 2 x6 793R19
- ZORO SELECT Black Nipple, Welded, 3/4x54 793MC7
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P512
- ZORO SELECT 3" x 2" Malleable Iron Reducing Coupling 4316001484
- Zoro Select Fittings