Campbell
Male Adapter, 1/2 x 1/2 In, Red Brass
Mfr # MAB-2
Zoro # G3401797
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 1/2 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 1/2 in x 1/2 in
- Hose Fitting A Connection Type Hose Barb
Explore More Products
- CAMPBELL Male Adapter, 1-1/2 x 1-1/2 In, Red Brass MAB 6
- CAMPBELL Male Adapter, 1-1/4 x 1-1/4 In, Red Brass MAB 5
- CAMPBELL Male Adapter, 1 x 1 In, Red Brass MAB 4
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass MAB 8
- CAMPBELL 1" Barb x 1" Barb x 3/4" MNPT Low Lead Brass Tee Campbell
- CAMPBELL Male Adapter, 3/4 x 3/4 In, Red Brass MAB 3
- CAMPBELL 1" Barb x MNPT Non Leaded Brass Rope Adapter BRA4-LF
- BANJO 3/4" Barbed x 1/2" MNPT 90 Degree Elbow HB050/075-90
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer, PK 6 FL366-D6
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT 1290804SS
- DIXON Hose Barb, 3/4-18 x 1/2 in Nominal, MUNF x Hose Barb, Brass, Domestic 2900812C
- Campbell Hose Fittings