80/20
Extrusion, T-Slot, 15S, 72 In L, 3 In H
Mfr # 1530-LS-72
Zoro # G3401946
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width (In.) 1.5 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Explore More Products
- 80/20 Framing Extrusion, T-Slotted, 15 Series 1530-48
- 80/20 Extrusion, Double Flange, Boltless, 72 In L 9030-72
- 80/20 T-Slotted Extrusion, 15S, 6 LX1.5 In H 2525
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W 1030-72
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W 1530-S-72
- 80/20 Access Hole Drill Jig For 1515 .281 6075
- 80/20 T-Slot Framing System, 17/64"Bore dia. 3030-LITE-120
- 80/20 T-Slot Framing System, 17/64"Bore dia. 1545-120
- 80/20 T-Slot Framing System, 6.81mm Bore dia. 40-8080-6.05M
- FAZTEK Corner Bracket, Inside, Aluminum, Type 15 15CB4805
- 80/20 Joining Plate, 15 Series 4306-BLACK
- 80/20 Aluminum Extrusions