Shop Alternate Products
This Product is Discontinued
Power First
Rocker Switch, SPDT, 3 Connections (Discontinued)
Mfr # 2LND8
Zoro # G3402174
This Product is Discontinued
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function Momentary On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in