Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size 3/8 in SBR with Inserted Cloth, 10 PK (Discontinued)
Mfr # 4MZV3
Zoro # G3403346
This Product is Discontinued
Key Features
- Material SBR with Inserted Cloth
- Finish Plain
- Fits Bolt Sizes 3/8 in
- Outside Dia. 1.5 in
- Thickness 0.125 in