Dayton
Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, Steel
Mfr # 2RZZ7
Zoro # G3403592
$83.35
22% off
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 1 x 19
- Cable Size 1/4 in
Explore More Products
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1640 Lb 2RZZ8
- DAYTON Cable, 1/4 in., 250 ft., 1 x 19, SS 33RG78
- DAYTON Cable, 1/4 In, 200 FT, 1400 Lb Capacity 1DLA8
- DAYTON Cable, 1/32 In, L 25 Ft, WLL 30 Lb 2TAK5
- DAYTON SS Cable, 1/4 In, 100 Ft, 1280 Lb Capacity 1DLD5
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel 2VJV7
- DAYTON Cable, 1/16 In, 250 Ft. L, 100Lb, 1x19, Steel 2TAL6
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS 2VJR5
- DAYTON Cable, 3/16 in., 50 ft., 1 x 19, Steel 33RH50
- DAYTON Cable, 5/16 In, L 50 Ft, WLL 1660 Lb 2TAU3
- DEUER Cable Block Swivel Eye 3-1/2 DB35E
- Dayton Chains, Ropes & Cables