Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK
Mfr # LWLIS0-40USA-100BX
Zoro # G3403766
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #4
- Minimum Thickness 0.02 in
- Maximum Thickness 0.02 in
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, 5000 PK MS35338-136
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK M51390.060.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK U37183.062.0001
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK U37200.043.0001
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK LWIS-120-100P
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK LWXIS0500USA-050BX
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 6000 PK 1008SNPP
- ZORO SELECT Split Lock Washer, For Screw Size 3 in Steel, Black Oxide Finish, 5 PK U37000.300.0001
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 3000 PK M12D127BB
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK 39826
- ALLIED TITANIUM Split Lock Washer, For Screw Size 1/4 in Titanium 0000911
- Zoro Select Lock Washers