Shop Alternate Products
This Product is Discontinued
Dynaquip Controls
3/8" FNPT Stainless Steel Electronic Ball Valve 2-Way (Discontinued)
Mfr # E3S22AJE23H
Zoro # G3403872
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/8 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Connection Type FNPT x FNPT
- Port Full