Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 2-1/8 in Shaft Dia, 10 PK
Mfr # SH-212ST ZD
Zoro # G3404012
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.078 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/8 in Shaft Dia, 10 PK SH-237ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/2 in Shaft Dia, 10 PK SH-250ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK SH-225ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK SH-87ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia, 25 PK SH-150ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK E-50ST ZD
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 7/32 in Shaft Dia, 25 PK C-21SS
- ROTOR CLIP External Retaining Ring, Stainless Steel 9/16 in Shaft Dia, 5 PK CG-56SJ
- ROTOR CLIP External-E E-Clip, Carbon Spring Steel Phosphate Finish SE-031
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 25 PK 36723
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK U36000.087.0001
- Rotor Clip External Retaining Rings