Continental
Pressure Washer Hose, 1/4, 30 ft, 3000 psi
Mfr # 20023545
Zoro # G3404694
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Hose Length 30 ft
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range 0 Degrees to 250 Degrees F
Explore More Products
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 25 ft. 20023677
- CONTINENTAL Hose w/o Fittings, 1/4,500 ft, 3000 psi 20023506
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. 20023547
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi 20023843
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 100 ft. 20023613
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 4500 psi 20023786
- CONTINENTAL Hose w/o Fittings, 1/2,500 ft, 3000 psi 20023539
- CONTINENTAL Pressure Washer Hose, Blue, 50 ft L NPB-4K038-050-MMS
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 100 ft. 20031720
- X-JET Hose Assembly XHA
- FLEXZILLA Pressure Washer Hose, 1/4" x 50, M22 Fi HFZPW3450M
- Continental Pressure Washer Hoses