Exair
Air Conveyor, Alum, 1.25 In Hose, 25.9 CFM
Mfr # 6082
Zoro # G3405071
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Aluminum
- For Hose I.D. 1 1/4 in
- Vacuum ID 1 in
- Vacuum OD 2 3/8 in
- Vacuum Length 3 7/8 in
Explore More Products
- EXAIR Air Conveyor, SS, 1 In. Hose, 14.7 scfm 6061
- EXAIR Threaded Line Vac, Aluminum, 1/2" 140050
- EXAIR Threaded Line Vac, Aluminum, 1-1/4" 140125
- EXAIR Threaded Line Vac, Aluminum, 1-1/2" 140150
- EXAIR Air Conveyor, SS, 1-1/2 In. Hose, 33 scfm 6063
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm 6080
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm 6962
- EXAIR Threaded Line Vac- 316 SS, 2" 141200-316
- EXAIR Threaded Line Vac, Stainless Steel, 1" 141100
- EXAIR Threaded Line Vac, Aluminum, 3/4" 140075
- EXAIR Threaded Line Vac- 316 SS, 1" 141100-316
- Exair Air Conveyors