Zoro Select
Taper Pin, Standard, Steel, #4 x 4, PK10
Mfr # U39000.250.0400
Zoro # G3406746
$7.27
10% off
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 3, PK10 U39000.250.0300
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/2, PK10 U39000.250.0150
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/4, PK10 U39000.250.0125
- ZORO SELECT Taper Pin, #7, PK10 WWG-TP132
- ZORO SELECT Taper Pin, #1, PK50 WWG-TP046
- ZORO SELECT Taper Pin, Standard, Steel, #9 x 6 U39000.591.0600
- ZORO SELECT Taper Pin, Std, 18-8, #6x 1 In L, PK5 2PZV7
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 4, PK5 U39000.341.0400
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x1 31/32 2UGU1
- ZORO SELECT Taper Pin, SS A2, 2.5 x 20mm, PK10 M51560.025.0020
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #4 x 1, PK5 U51560.250.0100
- Zoro Select Taper Pins