Tb Woods
L-Jaw Coupling Hub, L150, Sint Iron, 1-1/4"
Mfr # L150114
Zoro # G3407381
$54.84
6% off
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.75 in
- Assembled Coupling Length 4.5 in
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-7/8" L150178
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 1-3/4" L150134
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 7/8" L15078
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 30mm L15030MM
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 7/8" L10078
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 28mm L09528MM
- TB WOODS Jaw Coupling Hub, 1-3/8 in. Bore Dia, Alum AL150138
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK AL09512NK
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/8" AL110118
- MAGNALOY Rsb Jaw Coupling M300R
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 15mm L09515MM
- Tb Woods Jaw Type Couplings