- Home
- /
- Hardware & Building Materials
- /
- Security Locks
- /
- Keyed Padlocks
- /
- Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 13/16 in W
Shop Alternate Products
This Product is Discontinued
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 13/16 in W (Discontinued)
Mfr # 500KA
Zoro # G3407397
This Product is Discontinued
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Mfr. No. 500KAWWG-263
- Shackle Dia. 9/32 in
- Body Color Silver
Customers Also Purchased
- Brand Master Lock
-
MFR #
500KA
-
Zoro #
G3407397
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 13/16 in |
Shackle Width | 13/16 in |
Body Dia. | 1 3/4 in |
Body Width | 1 3/4 in |
Body Height | 1 1/8 in |
Body Diameter | Not Applicable |
Shackle Diameter | 9/32 in |
Details
Item | Padlock |
Keying | Keyed Alike |
Body Material | Steel |
For Use With | Mfr. No. 500KAWWG-263 |
Body Color | Silver |
Shackle Type | Standard Shackle |
Includes | Bumpers |
High Security | No |
Weather Resistant | No |
Padlock Body Shape | Rectangular |
Shackle Material | Steel |
Body Finish | Laminated |
Tubular Key | No |
Non Removable Key | No |
Key Type | Alike |
Number of Bumpers | 1 |
Interchangeable Core | No |
Body Thickness | 3/4 in |
Opens with Key No. | 263 |
Weather Proof | Yes |
Number of Keys | 2 |
Control Key Registration Required | No |
Rekeyable | No |
Number of Pins | 3 Pin |
Security Level | General Security |
Lock Type | Keyed Padlock |
Shackle Finish | Nickel |
Lock Body Color | Silver |
Key Code | 263 |
Number of Locks in Pack | 1 |
Environment | Indoor |
Includes ID Tag | No |
Includes Dust Cover | No |
Lock Body Material | Steel |
Key Retaining | No |
Key Locking Mechanism | Warded |
Corrosion-Resistant | No |
Bumper Color | Black |
Lock Body Finish | Laminated |
Includes Chain | No |
Bumper Material | Rubber |
Lock Body Shape | Rectangular |
Locking Mechanism | Single Lever Locking |
Horizontal Shackle Clearance | 13/16 in |
Includes Lock Cover | No |
Vertical Shackle Clearance | 13/16 in |
Features | Cut Resistance |
Shackle Shape | Rounded |
Description
Padlock, Shackle Dia. 9/32 in, Shackle Height 13/16 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 1 1/8 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 1, Number of Pins 3 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 263, For Use With Mfr. No. 500KAWWG-263, Body Color Silver, Body Dia. 1 3/4 in, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No, Non Removable Key No