Ams
Soil Recovery Probe, Regular, 7/8 Inx21In
Mfr # 401.04
Zoro # G3407704
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Connector Type 5/8 in Thread
- Dia. (In.) 7/8 in
- Length (In.) 21 in
- Material of Construction Unplated Steel
Explore More Products
- AMS 5/8IN EXTENDIBLE TILE PROBE 403.09
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In 401.02
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step 401.4
- AMS Soil Recovery Probe, Regular, 33In, SS 401.15
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In 401.01
- AMS Tile Probe One Piece Ams Steel 3.5 Ft 403.02
- AMS Deluxe Hay & Forage Probe, 7/8in x 12in 57051
- AMS Soil Probe, Open End, 7/8 In x 33 In 401.21
- AMS Sub-Slab GVP, Installation, Kit 52956
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In 401.40
- AMS ONE PIECE TILE PROBE 60 IN 403.01
- Ams Soil Testing