Shop Alternate Products
This Product is Discontinued
Ge
NEMA 3, 3R, 4, 4X, 12, 13 15.31" H x 13.31" W x 6.60" D Wall Mount (Discontinued)
Mfr # VJ1412W
Zoro # G3408343
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 13.31"
- Height 15.31"
- Depth 6.60"
- Material Fiberglass Reinforced Polyester
- NEMA Rating 3, 3R, 4, 4X, 12, 13