Solberg
Filter Element, Paper, 2 Micron
Mfr # 868
Zoro # G3408614
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 25
- Inside Dia. (In.) 2 3/8 in
- Outside Dia. (In.) 3 11/16 in
- Height (In.) 2 15/16 in
Explore More Products
- SOLBERG HEPA Cartridge Filter, 153 cfm, 0.3 Micron HE850
- SOLBERG Filter Element, Paper, 2 Microns 274P
- SOLBERG Oil Mist Filter, 1-3/4" Inlet, 24 cfm EF-FG10-177
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4.5 cfm EF-FG5-075
- SOLBERG Filter Element, Paper, 2 Microns 344P
- SOLBERG Element, Intake Filter 04
- SOLBERG Filter Element, Paper, 2 Micron 804
- SOLBERG Filter 275
- SOLBERG Filter GMAC275
- SOLBERG HEPA Cartridge Filter, 12 cfm, 0.3 Micron HE14
- MOTOR GUARD Disposable Compressed Air Filter, PK2 DD1008-2
- Solberg Compressor Air Filters