Lab Safety Supply
Bottle, 2000 mL, 64 Oz, Wide Mouth
Mfr # 6FAP5
Zoro # G3408641
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL/64 oz.
- Height 244mm
- Width 119mm
- Autoclavable No
- Depth 119mm
Explore More Products
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 6FAP1
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 6FAL5
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack 24J891
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 6FAH9
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 6FAP9
- LAB SAFETY SUPPLY Sample Bottle, 500 mL, Pk125 6FAH3
- LAB SAFETY SUPPLY Safety Coated Bottle, 310mm H, 80 oz., PK6 52JZ77
- LAB SAFETY SUPPLY Safety Coated Bottle, 51mm H, 0.5 oz., PK24 52KA55
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J886
- BEL-ART Write-On Bottles, Wide, 1000ml, 6/pk, 6PK 246133
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 60mL 7010060
- Lab Safety Supply Bottles & Jars