Zoro Select
Backup Ring, 0.086W, 2.831 ID, PK25
Mfr # 3GCX3
Zoro # G3409646
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 149
- Thickness 0.053 in
- Radius 0.129 in
- Axial Thickness 0.045 in
Explore More Products
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 3CUV4
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs 3CVZ9
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes 1RGZ7
- ZORO SELECT Backup Ring, Hytrel, 129, PK50 2JAR3
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 3CUU2
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 3CUY6
- ZORO SELECT Backup Ring, Hytrel, 437, PK5 2JAL4
- ZORO SELECT Backup Ring, 0.236W, 24.004 ID, PK2 3CVZ4
- ZORO SELECT Backup Ring, 0.236W, 14.524 ID, PK2 3CVX7
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 3CVR7
- Zoro Select Backup Rings