Molded Fiberglass
Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H
Mfr # 8800085136
Zoro # G3409971
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 400 lb
- Material Fiberglass Reinforced Composite
- Overall Length 25 3/4 in
- Overall Height 6 in
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H 9211085280
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H 7806085172
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 3 in H 8700085269
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H 8083085136
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 6 in H 7808085280
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 16 1/2 in L, 11 3/8 in W, 4 5/8 in H 8020085269
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 23 3/8 in L, 0.6 cu ft Volume Capacity 8084085269
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H 7801085268W
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 11 3/8 in W, 4 5/8 in H 8020085269
- STERILITE CORPORATION Sterilite 16428012 6 Quart Storage Box With White Lid 501835
- QUANTUM Storage Tote, Blue, Polypropylene, 17-1/4 in L, 11 in W, 8 in H TUB1711-8BL
- Molded Fiberglass Storage Totes & Containers