Zoro Select
O-Ring, Buna N, 1.5mm W, PK50
Mfr # M38801.015.0075
Zoro # G3410130
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Explore More Products
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 1RJH6
- ZORO SELECT O-Ring, Silicone, Dash 277, 11-1/2, PK5 U38883.012.1150
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 1CUZ6
- ZORO SELECT Buna-N O-Ring, 5mm Wide 260mm ID ZUSAH5X260
- ZORO SELECT O-Ring, Dash 029, Viton, 0.07 In., PK25 U38875.006.0150
- ZORO SELECT O-Ring, Viton, 38mm OD, PK10 1RHY1
- ZORO SELECT O-Ring, Dash 320, Buna N, 0.21 In., PK50 U38801.018.0112
- ZORO SELECT O-Ring, Buna N, 1.6mm W, PK50 M38801.016.0031
- ZORO SELECT Buna-N O-Ring, 2mm Wide 4mm ID, PK100 ZUSAH2X4
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK50 U38875.006.0068
- ZORO SELECT O-Ring, Dash 002, Buna N, 0.05 In., PK100 U38801.004.0004
- Zoro Select Individual & Bulk O-Rings