Zoro Select
1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # 06Q221N06012
Zoro # G3410461
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Pressure 2000 psi
- Connection Type FNPT x FNPT
- Stem Material 316 stainless steel
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline 06Q221N06034
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline 107-134-NPG
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline G-DCBV-25
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline G-BVO-50
- ZORO SELECT 3/4" Sweat Brass Ball Valve Inline 107-844NL
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline 6GD25
- ZORO SELECT 1" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way E90WW-61.0
- ZORO SELECT Ball Valve, 1/4", 316, SP 1000 4373000100
- ZORO SELECT Ball Valve, Full, 4" Size, 1000 psi, 2-Way 06Q091N04212
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 07B064466RRSE
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline 75-107-01
- Zoro Select Valves