Zoro Select
Pin, Stainless Steel A4, 12mm dia., PK5
Mfr # M55580.120.0032
Zoro # G3410867
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia. M55580.120.0045
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 M51580.040.0020
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 M51580.030.0016
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 U39070.025.0150
- ZORO SELECT Pin, Steel, 3mm dia., PK50 M39070.030.0010
- ZORO SELECT Dowel Pin, Std, 1/16x3/8 L, PK100 U39080.006.0037
- ZORO SELECT Dowel Pin, SS, 3/8 Dx2 1/4 In L, Pk25 MS16555-664
- ZORO SELECT Dowel Pin, SS, M1.5x8mm L, PK100 DP7X01508h8-100P1
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/16in.dia, PK100 U51580.006.0025
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 U39070.025.0125
- ZORO SELECT Dowel Pin, Std, 3/32x1 1/4 L, PK5 2MB20
- Zoro Select Dowel Pins