Shop Alternate Products
This Product is Discontinued
Duff-Norton
Linear Actuator, 115VAC, 500 lb., 12 In (Discontinued)
Mfr # GMPB6905-12
Zoro # G3410976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 500 lb
- Stroke Length 12 in
- Speed @ Rated Load 35 in/min
- Duty Cycle 28 %
- Voltage 115V AC