Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
36 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, FGQ43600GR00 (Discontinued)
Mfr # FGQ43600GR00
Zoro # G3411913
This Product is Discontinued
Key Features
- Mop Head Color Green
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Mop End Type Pad
- Mop Type Dust Mop