Zoro Select
Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 80A
Mfr # BULK-RS-E80MIL-12
Zoro # G3413383
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Roll, 1/8" Thickness, 36 " W BULK-RS-P60-3
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x2", 40A BULK-RS-NAT40-345
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x3mm, Red BULK-RS-S50FDA-369
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A BULK-RS-H60-252
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A BULK-RS-NFR70-243
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A BULK-RS-N30-110
- ZORO SELECT Buna-N Roll, 50A, 10'x36"x2.5mm, Black BULK-RS-BHS50-1035
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/4" W BULK-RS-P60-97
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x25 ft., Black, 70A BULK-RS-H70-976
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A BULK-RS-E60-22
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W BULK-RS-E60-160
- Zoro Select Rubber Sheets & Strips