Shop Alternate Products
This Product is Discontinued
John Sterling
White Bi-Fold Door Hardware Set, 60"L x 11/16"W (Discontinued)
Mfr # R-BIF-4D5
Zoro # G3413514
This Product is Discontinued
Key Features
- Length (In.) 60 in
- Width (In.) 11/16 in
- Mounting Flush
- Material Steel
- Includes Hardware