- Home
- /
- Plumbing
- /
- Water Heaters
- /
- Gas Tankless Water Heaters
- /
- 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater ,
Shop Alternate Products
This Product is Discontinued
Bosch
17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (Discontinued)
Mfr # C 1210 ES LP
Zoro # G3413636
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type - Water Heaters Liquid Propane
- BtuH - Water Heaters 225,000
- Ignition Type - Water Heaters Electronic
- GPM @ 45F Rise - Water Heaters 9.4
Customers Also Purchased
- Brand Bosch
-
MFR #
C 1210 ES LP
-
Zoro #
G3413636
- UPC # 052575109244
- Country of Origin Portugal
- Category Gas Tankless Water Heaters
Dimensions
Draft Hood Size (In.) | 3 or 4 |
Height (In.) | 30 1/2 in |
Manufacturers Warranty Length | 10 yr Limited Warranty on Heat Exchanger, 2 yr Limited Warranty on All Other Parts |
Depth (In.) | 11 1/4 in |
Width (In.) | 17 7/8 in |
Overall Dimensions - H x W x D | 30.5 in x 17.88 in x 11.25 in |
Manufacturer Warranty Length | 1 yr Labor, 15 yr Heat Exchanger, 5 yr Parts |
Overall Width | 17.88 in |
Overall Depth | 11.25 in |
Cold Inlet Size | 3/4 in |
Vent Connection Size | 3 in; 4 in |
Gas Inlet Size | 3/4 in |
Overall Height | 30.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Water Heaters | Gas Tankless Water Heater |
Fuel Type - Water Heaters | Liquid Propane |
BtuH - Water Heaters | 225,000 |
Ignition Type - Water Heaters | Electronic |
GPM @ 45F Rise - Water Heaters | 9.4 |
Fuel Connection - Water Heaters | 3/4 in |
Water Connection - Water Heaters | 3/4 in |
Energy Factor - Water Heaters | 0.94 |
Type | Tankless |
GPM @ 45F Rise | 9.4 |
Water Connection (In.) | 3/4 |
GPM @ 90F Rise | 4.7 |
Input (BTU) | 225,000 |
Gas Connection (In.) | 3/4 |
Energy Factor | 0.94 |
Item | Gas Tankless Water Heater |
Gas Type | Liquid Propane |
Standards | 2012 SCAQMD NOx Compliant, ASME, CSA Certified |
Ignition Type | Electronic |
Includes | Wall Mounting Bracket |
Vent Type | Direct Vent |
Fuel Type | Liquid Propane |
Energy Efficiency | High-Efficiency Condensing (90% or More) |
Minimum Delivered Temperature | 100 Degrees F |
Condensing | Yes |
Maximum Water Pressure | 150 psi |
Condensing System | High Efficiency |
Temperature Range | 100 Degrees F to 140 Degrees F |
Mounting Type | Wall Mounting |
Minimum Heating Capacity | 25,000 BTU/ft/sq ft/hr/ Degrees F |
Features | Built-In Freeze Protection, Direct Vent, with PVC, CPVC Or Polypropylene |
Control Type | Remote Control |
Maximum Flow Rate | 12.1 gpm |
Maximum Heating Capacity | 225,000 BTU/ft/sq ft/hr/ Degrees F |
Maximum Delivered Temperature | 140 Degrees F |
Low NOx | Yes |
Market | Commercial, Residential |
Environment | Indoor, Outdoor |
Cold Inlet Type | NPT |
Thermal Efficiency | 98 % |
Low NOx Rating | Includes California Low NOx Compliant Burner |
Minimum Water Pressure | 30 psi |
Minimum Flow Activation | 0.5 gpm |
Gas Inlet Type | NPT |
Description
Gas Tankless Water Heater, Fuel Type Liquid Propane, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 12.1 gpm, Maximum Heating Capacity 225,000 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.5 gpm, Overall Depth 11.25 in, Overall Height 30.5 in, Overall Width 17.88 in, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 100 Degrees F, Thermal Efficiency 98 Percent, Condensing Yes, Environment Indoor, Outdoor