Welch
Filter Element, PK2
Mfr # 1417L
Zoro # G3413672
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Outside Dia. (In.) 2 1/2 in
- Height (In.) 2 1/2 in
- Type Replacement Cartridge
- For Use With 3Z654, 4Z197
Explore More Products
- WELCH Filter Element, 4 in. H, 4 in. Dia. 1417G
- WELCH Filter, Exhaust 1417P-20
- WELCH Filter, Exhaust 1417P-10
- WELCH Replacement Element 1417H-01
- WELCH Filter, Exhaust 1417
- WELCH Exhaust Filter, 1 hp, 5" OD, 9.5" Ht 1417P-11
- WELCH Exhaust Filter, 1 hp, 2.5" OD, 6" Ht 1417P-8
- PARKER 1/2In Npt Pneumatic Filter 07F34AC
- BETA 1 FILTERS Air Filter replacement filter for 1613740800 / ATLAS COPCO B1AF0005150
- SOLBERG Coalescing Cartridge Filter, 5 cfm FG5
- SOLBERG Filter Element, Paper, 2 Microns 850
- Welch Compressed Air Treatment