Eaton
Nonreversing 1 NEMA Rating, 24V AC
Mfr # A25CGC30T
Zoro # G3414171
$344.18
11% off
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-reversing
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 10 hp
- HP @ 1 Phase - 240V 5 hp
- Action Nonreversing
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 120V AC A25CGE60A
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC A25CGC25B
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC A25CGC30B
- EATON Nonreversing 1 NEMA Rating, 480V AC A25CGE60C
- EATON Nonreversing 1 NEMA Rating, 120V AC A25CGC30A
- EATON Def Purpose Starter, Thermal, 208-240VAC B27CGE40B040
- EATON Def Purpose Starter, Thermal, 208-240VAC B27CGC15B016
- EATON Def Purpose Starter, Thermal, 110-120VAC A27CGC15AP24
- EATON Def Purpose Starter, Thermal, 208-240VAC A27CGC15B010
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC 8911DPSO53V09
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC 8911DPSO53V02
- Eaton Motor Controls