Zoro Select
Caster Wheel, 250 lb., 5 in D x 1-1/4 in
Mfr # 1KB23
Zoro # G3414634
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Duty
- Load Rating 250 lb
Explore More Products
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 210 lb. 26Y397
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 450 lb. CDP-G-83
- ZORO SELECT Caster Wheel, Plyurthan, 3-1/4 in., 1605 lb HTH 82X100/20-100K
- ZORO SELECT Caster Wheel, Polyurthan, 1-3/8 in., 220 lb 40L515
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In., Core Color: White 2RZD8
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. 2RZC6
- ZORO SELECT Caster Wheel, Polyurethane, 4", 700 lb. W-420-SWF-1/2
- ZORO SELECT Caster Wheel, 6 in., 900 lb., Gray Core XA0620112
- ZORO SELECT Caster Wheel, Silver Core, 6" Wheel dia. UAB-0621-08-ESD
- ZORO SELECT Caster Wheel, 8 in., 1500 lb., Green 3G273
- ZORO SELECT Caster Wheel, 750 lb., 5 D x 2 In., Core Color: White 2RZC8
- Zoro Select Polyurethane Wheels