Zoro Select
Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # U27102.019.0051
Zoro # G3414887
$6.35
30% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1/2 in
- Head Type Pan
- Drive Phillips
Explore More Products
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/2 in, Phosphate Steel Flat Head Torx Drive, 50 PK TFTCIF0310250P-050BX
- ZORO SELECT Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK PPTCIF-1001000-050P
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK 1106FPPBZ
- ZORO SELECT Thread Cutting Screw, 3/8" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK 3712FSWS
- ZORO SELECT Thread Forming Screw, #4-24 x 3/16 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK 0403ABPP188B
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK 1WU70
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK 1412FPT
- ZORO SELECT Thread Forming Screw, #4-20 x 5/16 in, Wax Stainless Steel Pan Head Torx Drive, 5000 PK 0405LTP188
- ZORO SELECT Thread Forming Screw, M5-2.30 x 30 mm, Zinc Plated Steel Pan Head Torx Drive, 3500 PK M530LTP4
- SIGMA ELECTRIC 1/2 in. SET SCREW FLEX CONN 49090
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 375 PK 37323SW
- Zoro Select Thread Cutting & Forming Screws