Vermont American
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # BPT12M150
Zoro # G3415036
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Thread Size M12-1.50
- Shank Dia. 9.22mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT12F20
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes BPT10M150
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT34F10
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 BPT58F18
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes BPT516F18
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 BPT916F12
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT4M75
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes BPT716F20
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes BPT516F24
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes C54675
- OSG Straight Flute Hand Tap Plug, 4 Flutes 1024900
- Vermont American Taps