Shop Alternate Products
This Product is Discontinued
United Abrasives/Sait
Fiber Disc, 7x7/8in, 16G, PK100 (Discontinued)
Mfr # 57016
Zoro # G3415991
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Diameter 7"
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 16