- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Make-Up Air Ventilators
- /
- Make-Up Air Heater, 800 MBtuH, Natural Gas
Shop Alternate Products
This Product is Discontinued
Dayton
Make-Up Air Heater, 800 MBtuH, Natural Gas (Discontinued)
Mfr # 3CCR9
Zoro # G3416052
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Direct Fired
- Gas Type Natural Gas
- BtuH Input 800,000
- Voltage 208-230/460
- CFM @ 0.250-In. SP 8790
- Brand Dayton
- MFR #3CCR9
- Zoro #G3416052
- UPC #190735281321
- Country of OriginUnited States
- Category Make-Up Air Ventilators
Dimensions
Base Width (In.) | 45-1/2 |
Base Length (In.) | 45-1/2 |
Discharge Width (In.) | 22 |
Discharge Length (In.) | 24 |
Housing Width (In.) | 49-1/2 |
Housing Height (In.) | 39 |
Housing Length (In.) | 136-1/4 |
Wheel Dia. (In.) | 18 |
Details
Item | Make-Up Air Heater |
Type | Direct Fired |
Gas Type | Natural Gas |
BtuH Input | 800,000 |
Voltage | 208-230/460 |
CFM @ 0.250-In. SP | 8790 |
Agency Compliance | ETL |
CFM @ 0.750-In. SP | 6970 |
Sones @ 0.250-In. SP @ 5 Ft. | 26.8 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
CFM @ 0.375-In. SP | 8400 |
CFM @ 0.875-In. SP | 6400 |
Hz | 60 |
Requires | Roof Curb for New Installation |
Phase | 3 |
Burner Material | Cast Aluminum |
Ignition System | Direct Spark |
Includes | Lifting Lugs, Outdoor Air Temperature Sensor, Motorized Intake Damper, Disconnect Switch, Washable Air Filters and Control Panel with 24V Transformer |
Full Load Amps | 14.6-13.2/6.6 |
Burner Control Circuit | 24 Volt |
Recommended 12 In. Fixed Curb Item No. | 2RB82 |
Housing Material | Galvanized Steel |
CFM @ 0.625-In. SP | 7500 |
Blower RPM | 832 |
BtuH Output | 736,000 |
Adj. 12 3/8"H Roof Curb Stock No. | 3C598 |
Gas Inlet (In.) | 1 |
Green Certification or Other Recognition | NEMA Premium Rated |
Turn Down Ratio | 25:1 With Electronic Modulating |
Max. Inlet Pressure (PSI) | 1/2 |
Thermal Efficiency (%) | 92 |
CFM @ 0.500-In. SP | 8070 |
Max. BHP | 5.35 |
Motor HP | 5 |
Description
Make-Up Air Heater, Direct Fired, Natural Gas, BtuH Input 800,000, CFM @ 0.250-In SP 8790, @ 0.375-In SP 8400, Sones @ 0.250-In SP @ 5 Ft 26.8, Burner Control Circuit 24 Volt, Turn Down Ratio 25:1 With Electronic Modulating, Motor HP 5, Volts 208-230/460, 60 Hz, 3 Phase, Full Load Amps 14.6-13.2/6.6, Housing Height 39 In, Housing Width 49 1/2 In, Housing Length 136 1/4 In, Discharge Length 24 In, Discharge Width 22 In, Requires Roof Curb For New Installation
Replacement Parts
On page
1 of 1