Shop Alternate Products
This Product is Discontinued
K-Flex Usa
3/8" x 3 ft. Pipe Insulation, 1" Wall (Discontinued)
Mfr # 6RYL100058AL
Zoro # G3416813
This Product is Discontinued
Key Features
- Wall Thickness 1"
- Length 3 ft.
- For Iron Pipe Size 3/8"
- Material NBR/PVC Based Elastomeric, Aluminum/Mylar Jacketing
- Includes Pressure Sensitive Adhesive System