Dynaquip Controls
3" FNPT Brass Pneumatic Ball Valve Inline
Mfr # PHH2AATDA075A
Zoro # G3416987
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Brass
- Connection Type FNPT
- Pipe Size 3 in
- Ball Valve Basic Body Material Brass
- Operation Double Acting
Explore More Products
- DYNAQUIP CONTROLS 3" FNPT Brass Pneumatic Ball Valve 3-Way PYHGAAUDA075A
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline PHH25ATDA052A
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline PHH25ATSR05212A
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline P2S23AJDA032A
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve 3-Way PYHG7AUSR07510A
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve Inline PHH28ATSR08310A
- DYNAQUIP CONTROLS 1-1/4" FNPT Brass Pneumatic Ball Valve Inline PHG26ATDA052A
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve Inline PHH27ATSR08310A
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve 3-Way PYSA4AJDA052A
- SMC Speed Control Valve, 6mm Tube, 1/8 In AS2201FG-01-06SA
- SMC Speed Control Valve, 12mm Tube, 3/8 In AS3201F-03-12S
- Dynaquip Controls Pneumatic Valves