Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 3/16 in H
Mfr # WWG310187018712
Zoro # G3417041
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 3/16 in
- Height 3/16 in
Explore More Products
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H WWG850250025012
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 5/16 in W, 5/16 in H WWG700312031236
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 7/16 in W, 7/16 in H WWG300437043736
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/4 in W, 3/4 in H WWG300750075072
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 6 mm W, 6 mm H WWG3006061000
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1-1/2 in W, 1-1/2 in H WWG301500150036
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 15 mm L, 8 mm W, 7 mm H, 50 PK M39250.087.0015
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 6 mm W, 12 mm H WWG311206305
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 120 mm L, 22 mm W, 14 mm H, 10 PK M39250.234.0120
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H WWG700808305
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/4 in W, 1/4 in H WWG300250025036
- Zoro Select Undersized Key Stock