Abb Installation Products
Liquid Tight Connector, 3/4in., Silver
Mfr # 2531-2
Zoro # G3418475
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Connector
- Conduit Size 3/4"
- Color Silver
- Overall Length 1 3/4 in
- Strain Relief Type No External Strain Relief
Explore More Products
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/8 in., Cord, Gray CC-NPT-38-G
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 1/2 in., Cord, Gray CC-NPT-12-G
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 1 in., Silver 2541-2
- ABB INSTALLATION PRODUCTS Conduit Fitting, 90 Deg, Non Insul, 3/8 In 321-TB
- ABB INSTALLATION PRODUCTS NC301, 3/8 CONN, CLMP, USE W/ NMSC, DC, PK 100 NC301
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4in., Silver 2531-3
- ABB INSTALLATION PRODUCTS Elbow Pvc 90 2-1/2"Rigid 5133829U
- ABB INSTALLATION PRODUCTS BODY CONDUIT TYPE C 1"" 02-55643C
- ABB INSTALLATION PRODUCTS Grounding Connector, 1-1/4 In., Steel 5335GR
- HALEX Squeeze Connector 3/4-in D Zinc For AC, FC and FMC 20422
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/4 EYF-125
- Abb Installation Products Conduit Fittings