Metro
Wire Cart, 18 In. W, 36 In. L, Chrome
Mfr # 4W652
Zoro # G3418545
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Shelf Capacity 150 lb
Replacement Parts
Explore More Products
- METRO Adjustable Shelf Wire Cart, 18 In. W CART 2B
- METRO Wire Cart, 24 In. W, 36 In. L, Steel 2SPN53ABR - 1PK/25
- METRO Wire Cart, 24 In. W, 48 In. L 4W651
- METRO Wire Cart, 18 In. W, 36 In. L, Chrome 4W648
- METRO Adjustable Shelf Wire Cart, 18 In. W CART 3B
- METRO Adjustable Shelf Wire Cart, 18 In. W CART 1A
- METRO Metro® Super Erecta Steel Wire Utility Cart w/2 Shelves, 150 lb. Capacity, 36"L x 18"W x 39"H 5431600
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver N336BBR
- METRO Critical Care Cart, 69 15/16Hx22 3/8W FLCCU1
- ZORO SELECT Wire Cart, 4 Shelf, 48x18x70, Chrome 2HDE6
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. 3TPD4
- Metro Utility & Storage Carts