Ina
Banded Ball Thrust Bearing, Bore 1.563 In
Mfr # AKL.D18-HLG
Zoro # G3419062
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.625 in
- Bore Dia. (In.) 1.563 in
- Lubrication Oil
- Max. RPM 2,800 RPM
- Temp. Range (F) -20 Degrees to +250 Degrees F
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 1.053 In AKL.D10
- INA Cylindrical Roller Thrust BRG, Bore 25mm 81105-TV
- INA Banded Ball Thrust Bearing, Bore 1.313 In AKL.D14
- INA Banded Ball Thrust Bearing, Bore 15/16 In AKL.D8
- INA Banded Ball Thrust Bearing, Bore 2.500 In D33
- INA Banded Ball Thrust Bearing, Bore 1.25 In AKL.D13
- INA Screw Drive Bearings, Thrust Ball Bearing Without fixing holes ZARN2572LTN 25X72X75
- INA Screw Drive Bearings, Thrust Ball Bearing With fixing holes ZARF2590LTN 25X90X75
- INA Screw Drive Bearings, Thrust Ball Bearing Without fixing holes ZARN2062TN
- MTK Thrust Ball Bearing, 65mm Bore, 100mm 51213
- TIMKEN TRB Thrust Stamped Race, T581-904B1 T581-904B1
- Ina Thrust Bearings