Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #68, 3/16 In (Discontinued)
Mfr # 96070
Zoro # G3419403
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #68
- Decimal Equivalent 0.0310
- Overall Length (In.) 4
- For Use With Collets