Hubbell Wiring Device-Kellems
Pullin Grip, Flexible Eye, 1.00-1.24 In.
Mfr # 033-05-006
Zoro # G3419473
$65.48
4% off
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Cable Dia. Range 1.00 in to 1.24 in
- Breaking Strength 3,900 lb
- Material Galvanized steel
- Eye Length 6 1/2 in
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 01304013
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 033291196
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Rotating 7/16 - 1/2 In 03317001
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD 03310009
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD 033041093
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. 033-05-003
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. 033-03-012
- HUBBELL WIRING DEVICE-KELLEMS DUA-PULL FEED TUBE, 67" 091061046
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 1.75-1.99" 03308007
- JAMESON Easy Rider Overlash Block w/ Nylon Roller 90-400
- KLEIN TOOLS Parallel Jaw Grip 4600 Series KT4600
- Hubbell Wiring Device-Kellems Cable Pulling Grips