- Home
- /
- Pumps
- /
- Well Pumps
- /
- Deep Well Submersible Pumps
- /
- Submersible Deep Well Pump, 1/2 hp, 230V AC, 2 Wires, 6.0 A, 9 Stages, 7 gpm
Shop Alternate Products
This Product is Discontinued
Dayton
Submersible Deep Well Pump, 1/2 hp, 230V AC, 2 Wires, 6.0 A, 9 Stages, 7 gpm (Discontinued)
Mfr # 558687
Zoro # G3419866
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/2 hp
- Number of Wires 2
- Amps 6 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Customers Also Purchased
- Brand Dayton
-
MFR #
558687
-
Zoro #
G3419866
- UPC # 190735293584
- Country of Origin Mexico
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 9 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 11 |
Height (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 7 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 8 |
Width (In.) | 3-3/4 |
Length (In.) | 24-51/64 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 3 |
Discharge Dia. | 1 1/4 in |
Details
HP | 1/2 hp |
Item | Submersible Deep Well Pump |
Number of Wires | 2 |
Amps | 6 A |
Rated Voltage | 230V AC |
Phase - Pumps | 1 |
Nominal Flow Rate | 7 gpm |
Number of Stages | 9 |
Discharge Head Material | Thermoplastic |
Flow Rate @ 100 Ft. @ 40 PSI | 8 gpm |
Flow Rate @ 100 Ft. @ 50 PSI | 7 gpm |
Flow Ranges (GPM) | 10 - 4 |
SF Amps | 6 |
Max. Head (Ft.) | 265 |
Amps AC | 6.0 |
Motor | Franklin(TM) |
Recommended Tank | 3YA56, 4MY59 |
Built-In Check Valve | Yes |
Max. Operating Temp. (F) | 86 |
Discharge Port (In.) | 1-1/4 |
Voltage | 230 |
Stages | 9 |
Type | Deep Well Submersible |
Shut Off (PSI) | 290 |
Impeller Material | Noryl |
Phase | 1 |
Pump Bearings | Rubber/Ceramic |
GPM | 7 |
Pump-Motor Shell | Stainless Steel |
Pump Material | Thermoplastic |
Shaft Material | 303 Stainless Steel |
Screen Material | Polyethylene |
Well Capacity | Low |
Max. Head | 430 ft |
Flow Rate @ 150 Ft. @ 50 PSI | 3 gpm |
Flow Rate @ 150 Ft. @ 40 PSI | 5 gpm |
Max. Operating Temp. | 86 Degrees F |
Description
Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 6 A, Phase - Pumps 1, Number of Stages 9, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Noryl, Shaft Material 303 Stainless Steel, Nominal Flow Rate 7 gpm, Flow Rate @ 100 Ft. @ 40 PSI 8 gpm, Flow Rate @ 100 Ft. @ 50 PSI 7 gpm, Flow Rate @ 150 Ft. @ 40 PSI 5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 3 gpm, Max. Head 430 ft, Discharge Dia. 1 1/4 in, Recommended Tank 3YA56, 4MY59
- This item has been restricted from sale in the following states: MD, VT