Shop Alternate Products
This Product is Discontinued
Zoro Select
Bushing, Nylon, OD 0.718 In, Wh, PK25 (Discontinued)
Mfr # 1EMD6
Zoro # G3420277
This Product is Discontinued
Key Features
- Hole Dia. 0.625"
- Inside Dia. 0.250"
- Outside Dia. 0.718"
- Color White
- Thickness 0.406"