Lumapro
Mini Lamp, 1828, 2.0W, T3 1/4, 37.5V, PK10
Mfr # 1828-10PK
Zoro # G3420313
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 1.875W INC
- Watts 1.875 W
Explore More Products
- LUMAPRO Miniature Lamp, 55, 3.0W, G4 1/2, 7V, PK10 55-10PK
- LUMAPRO Miniature Lamp, 785, 8.0W, T2 1/4, 6V 785-1
- LUMAPRO Mini Lamp, 502, 0.1W, G4 1/2, 5.1V, PK10 502-10PK
- LUMAPRO Mini Lamp, H4-75/70, 70/75W, T4 5/8, 28V H4 75/70W
- LUMAPRO Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10 1864-10PK
- LUMAPRO Miniature Lamp, 1815, 3.0W, T3 1/4, 14V, PK10 1815-10PK
- LUMAPRO Miniature Lamp, 561, 12W, T3, 12.8V, PK10 561-10PK
- LUMAPRO Miniature Lamp, 303, 8.4W, G6, 28V, PK10 303-10PK
- LUMAPRO Mini Lamp, 1154, 5.3/6.8W, S8, 6.4V, PK10 1154-10PK
- SATCO Bulb, Halogen, 100W, T3, Double Ended Base, Double Ended S3166
- HELLA HELLA H71070602 Driving- Fog Light Bulb H57-H71070602
- Lumapro Automotive Lighting